Page 1 of 2436

Next

Compare
10-VQ110L-6LO

COMPARE

10-VQ110L-6LO

Description
10-VQ110L-6LO ; VALVECOMPACTLATCHINGC/ROOM

SMC

Part # 10-VQ110L-6LO

BDI # 17847862

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid Plunger | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Without Sub Plate | Latching Positive Common | L Plug Connector Without Connector With Light and Surge Voltage Suppressor
Overall Length - Inch: 1.276
Voltage: 12 VDC
Overall Width - Inch: 0.386

Price Inventory : Available to order
Loading Price
QTY
SY113-6G-M3

COMPARE

SY113-6G-M3

Description
SY113-6G-M3 ; VALVE SOL 12VDC

SMC

Part # SY113-6G-M3

BDI # 17864514

Features

Port Type: M3
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.008 Cv Factor | Air Fluid | Body Ported | Gray | Normally Closed | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch: 1.102
Voltage: 12 VDC
Overall Width - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY
VX212DZ1NB

COMPARE

VX212DZ1NB

Description
VX212DZ1NB ; NC VALVE

SMC

Part # VX212DZ1NB

BDI # 18197402

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal with Surge Voltage Suppressor | Size 1
Overall Length - Inch: 4.783
Voltage: 12 VDC
Overall Width - Inch: 1.339

Price Inventory : Available to order
Loading Price
QTY
VX220EZ1JB

COMPARE

VX220EZ1JB

Description
VX220EZ1JB ; NC VALVE

SMC

Part # VX220EZ1JB

BDI # 18197425

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.08 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch: 3.524
Voltage: 12 VDC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VQ1A01-61

COMPARE

VQ1A01-61

Description
VQ1A01-61 ; VALVE 4 POSITION

SMC

Part # VQ1A01-61

BDI # 17876324

Features

Port Type: Not Available
Number of Ports/Way: Dual 3 Port | 3 Way
Actuation: Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 4 Position

Inch - Metric: Metric
Other Features: 0.16 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Locking Push Manual Override
Voltage: 12 VDC

Price Inventory : Available to order
Loading Price
QTY