Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch:
2.146
Voltage:
230/50-60 VAC
Overall Width - Inch:
2.205
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch:
3.524
Voltage:
230/50-60 VAC
Overall Width - Inch:
1.378
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Light
Overall Length - Inch:
3.524
Voltage:
230/50-60 VAC
Overall Width - Inch:
1.378
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
1.969
Voltage:
230/50-60 VAC
Overall Width - Inch:
3.327
VX3344-02N-JTR1-B
Description
VX3344-02N-JTR1-B ; VX3 3-WAY MEDIA VALVE
Part # VX3344-02N-JTR1-B
BDI # 18606661
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | With Bracket | Conduit Terminal | Class B | In/Out Position
Overall Length - Inch:
5.295
Voltage:
230/50-60 VAC
Overall Width - Inch:
2.244