Page 1 of 154

Next

Compare

COMPARE

VNB711AV-N50A-BD

Description
VNB711AV-N50A-BD ; PROCESS VALVE

SMC

Part # VNB711AV-N50A-BD

BDI # 18196832

Features

Port Type: 2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | Vacuum Pilot Type | In/Out Position
Voltage: 24/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VT307-BD1-01N

COMPARE

VT307-BD1-01N

Description
VT307-BD1-01N ; VT/VO VALVE

SMC

Part # VT307-BD1-01N

BDI # 17880270

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Overall Length - Inch: 3.213
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.161

Price Inventory : Available to order
Loading Price
QTY
VX222AZ2VB

COMPARE

VX222AZ2VB

Description
VX222AZ2VB ; NC VALVE

SMC

Part # VX222AZ2VB

BDI # 18197444

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Light
Overall Length - Inch: 3.524
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VT307-BD1-02-F

COMPARE

VT307-BD1-02-F

Description
VT307-BD1-02-F ; VT/VO VALVE

SMC

Part # VT307-BD1-02-F

BDI # 17880272

Features

Port Type: 1/4" RC
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.19 - 0.17 - 0.17 - 0.18 Cv Factor | Body Ported | Standard Type
Overall Length - Inch: 3.287
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.654

Price Inventory : Available to order
Loading Price
QTY
VX232GZ1VB

COMPARE

VX232GZ1VB

Description
VX232GZ1VB ; NC VALVE

SMC

Part # VX232GZ1VB

BDI # 18197919

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3
Overall Length - Inch: 3.72
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY