SY113-SMO-PM3-F
        
            Description
            
            SY113-SMO-PM3-F ; VALVE SOL BODY PT
    
Part # SY113-SMO-PM3-F
BDI # 17864589
Features
        
                            Port Type:
                            
                                M3
                        
        
                            Number of Ports/Way:
                            
                                3 Port | 3 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                0.008 Cv Factor | Air Fluid | Body Ported | Gray | Normally Closed | Internal Pilot | Non Locking Type Manual Override | M Plug without Connector | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                1.402
                        
        
                            Voltage:
                            
                                5 VDC
                        
        
SY5120-SLZ-01T-F1
        
            Description
            
            SY5120-SLZ-01T-F1 ; SY5000 SOL/VALVE, RUBBER SEAL
    
Part # SY5120-SLZ-01T-F1
BDI # 18596406
Features
        
                            Port Type:
                            
                                1/8" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                3.819
                        
        
                            Voltage:
                            
                                5 VDC
                        
        
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                3 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
                        
        
                            Overall Length - Inch:
                            
                                4.217
                        
        
                            Voltage:
                            
                                5 VDC
                        
        
SY3120-SLOZ-M5-F1
        
            Description
            
            SY3120-SLOZ-M5-F1 ; SY3000 SOL/VALVE, RUBBER SEAL
    
Part # SY3120-SLOZ-M5-F1
BDI # 18595556
Features
        
                            Port Type:
                            
                                M5
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                2.874
                        
        
                            Voltage:
                            
                                5 VDC
                        
        
Features
        
                            Port Type:
                            
                                1/4" Tubing OD
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                3 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | One Touch Fitting | In/Exhaust Center/Out Position
                        
        
                            Overall Length - Inch:
                            
                                3.839
                        
        
                            Voltage:
                            
                                5 VDC