Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592303
Self Aligning:
No
Features
Component:
Cup
Width - Millimeter:
13.487
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.014
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
18720
17244B-2
Description
17244B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 9/16" WD
Part # 17244B-20024
BDI # 1311288
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
65.862
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flange Outside Diameter - Inch:
2.593
Outside Diameter - Millimeter:
62.001
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
648936
Precision Class:
Standard
Basic Number:
17244B
Features
Component:
Cup
Width - Millimeter:
15.011
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
51.994
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
7204
7205BWG
Description
7205BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 7205BWG
BDI # 1187480
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254177
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)