Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
52618-2
Description
52618-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 52618-20024
BDI # 1346005
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
157.175
Global Part Number GPN:
647008
Precision Class:
Standard
Basic Number:
52618
55175-2
Description
55175-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD
Part # 55175-70016
BDI # 1346458
Features
Component:
Cone
Width - Millimeter:
26.899
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649863
Precision Class:
Standard
Basic Number:
55175
NKI 85/26
Description
NKI 85 /26 NEEDLE ROLLER BEARING ; NON-RETURNABLE 85MMX115MMX26MM
Part # NKI 85/26
BDI # 1421764
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
JM822010-2
Description
JM822010-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JM822010-N0000
BDI # 1360996
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165
Other Features:
Medium Duty
Global Part Number GPN:
648670
Precision Class:
Standard
Basic Number:
JM822010