B-9591-A

COMPARE

B-9591-A

Description
B-9591-A ; SPHR RLR BEARING

TIMKEN

Part # B-9591-A

BDI # 21967230

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Outside Diameter - Millimeter: 1220
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/600KYMBW45A

COMPARE

241/600KYMBW45A

Description
241/600KYMBW45A SPHERICAL ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 241/600KYMBW45A

BDI # 20055357

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
C 7 SLEEVE

COMPARE

C 7 SLEEVE

Description
C 7 SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-7-SLEEVE

BDI # 597629

Features

Component: Sleeve Assembly
Width - Millimeter: 377.952
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Coupling Type: Gear Coupling
Torque: 598500In-Lbs
Width - Inch: 14.88

Price Inventory : Available to order
Loading Price
QTY
QF50DESPBODYX15

COMPARE

QF50DESPBODYX15

Description
QF50DESPBODYX15 ; COUPLING BODY

TIMKEN

Part # QF50DESPBODYX15

BDI # 21962745

Features

Component: Spacer Assembly
Width - Millimeter: 381
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Outside Diameter - Millimeter: 89.4
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
241/600KYMBW33

COMPARE

241/600KYMBW33

Description
241/600KYMBW33 ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 087796141872

BDI # 20103285

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY