Page 1 of 21

Next

Compare
PHE 1170TGVCOVER

COMPARE

PHE 1170TGVCOVER

Description
PHE 1170TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1170TGVCOVER

BDI # 1281914

Features

Component: Vertical Split Cover
Width - Millimeter: 452
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 22.992

Outside Diameter - Millimeter: 584
Other Features: Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 17.795

Price Inventory : Available to order
Loading Price
QTY
230/670CAME4

COMPARE

230/670CAME4

Description
230/670CAME4 SPHERICAL ROLLER BEARING ; 670MM BOREX980MM ODX230MM W 2-ROW

NSK

Part # 230/670CAME4

BDI # 20400322

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 60GCCOVER

COMPARE

PHE 60GCCOVER

Description
PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 60GCCOVER

BDI # 1291762

Features

Component: Sleeve Assembly
Width - Millimeter: 466
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.992

Outside Diameter - Millimeter: 457
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 77283Nm
Width - Inch: 18.346

Price Inventory : Available to order
Loading Price
QTY
PHE 70GCCOVER

COMPARE

PHE 70GCCOVER

Description
PHE 70GCCOVER GEAR COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 70GCCOVER

BDI # 1291763

Features

Component: Sleeve Assembly
Width - Millimeter: 544
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.748

Outside Diameter - Millimeter: 527
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 112413Nm
Width - Inch: 21.417

Price Inventory : Available to order
Loading Price
QTY
F 7E SLEEVE WITH O-RING

COMPARE

F 7E SLEEVE WITH O-RING

Description
F 7E SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-7E-SLEEVE-W/O-RING

BDI # 597521

Features

Component: Sleeve Assembly
Width - Millimeter: 450.85
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.75

Outside Diameter - Millimeter: 527.05
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 1008000In-Lbs
Width - Inch: 17.75

Price Inventory : Available to order
Loading Price
QTY