PHE 70GCCOVER
Description
PHE 70GCCOVER GEAR COUPLING COVER ; NON-RETURNABLE
Part # PHE 70GCCOVER
BDI # 1291763
Features
Component:
Sleeve Assembly
Width - Millimeter:
544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.748
Outside Diameter - Millimeter:
527
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
112413Nm
Width - Inch:
21.417
241/900-B-K30-MB-C3
Description
241/900-B-K30-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE LARGE BORE
Part # 241/900-B-K30-MB-C3
BDI # 1142900
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23084CAMP55W509
Description
23084CAMP55W509 SPHERICAL ROLLER BEARING ; 420MM BOREX620MM ODX150MM W 2-ROW
Part # 23084CAMP55W509
BDI # 24666235
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
QF175SPBODYX22-1/2
Description
QF175SPBODYX22-1/2 ; COUPLING BODY
Part # QF175SPBODYX22-1/2
BDI # 21963193
Features
Component:
Spacer Assembly
Width - Millimeter:
571.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
22.5