23164CAMKDD2E4C3TF
Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W
Part # 23164CAMKDD2E4C3TF
BDI # 24666278
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 70GCCOVER
Description
PHE 70GCCOVER GEAR COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 70GCCOVER
BDI # 1291763
Features
Component:
Sleeve Assembly
Width - Millimeter:
544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.748
Outside Diameter - Millimeter:
527
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
112413Nm
Width - Inch:
21.417
530ARVKS2485AC6
Description
530ARVKS2485AC6 CYL ROLLER BEARING ; NON-RETURNABLE 12-24 OD MULTI-ROW
Part # 530ARVKS2485AC6
BDI # 1346151
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
22.52
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
573RXS2483B
Description
573RXS2483B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # 573RXS2483B
BDI # 1347064
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.13
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
530ARVK2483A C6
Description
530ARVK2483A C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 530ARVK2483A C6
BDI # 1346150
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
22.53
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No