PHE 70GCCOVER

COMPARE

PHE 70GCCOVER

Description
PHE 70GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 70GCCOVER

BDI # 1291763

Features

Component: Sleeve Assembly
Width - Millimeter: 544
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.748

Outside Diameter - Millimeter: 527
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 112413Nm
Width - Inch: 21.417

Price Inventory : Available to order
Loading Price
QTY
QF175SPBODYX22-1/2

COMPARE

QF175SPBODYX22-1/2

Description
QF175SPBODYX22-1/2 ; COUPLING BODY

TIMKEN

Part # QF175SPBODYX22-1/2

BDI # 21963193

Features

Component: Spacer Assembly
Width - Millimeter: 571.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.5

Outside Diameter - Millimeter: 139.7
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch: 22.5

Price Inventory : Available to order
Loading Price
QTY
23164CAMKDD2E4C3TF

COMPARE

23164CAMKDD2E4C3TF

Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W

NSK

Part # 23164CAMKDD2E4C3TF

BDI # 24666278

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.929
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
C 11 SLEEVE

COMPARE

C 11 SLEEVE

Description
C 11 SLEEVE

TIMKEN LOVEJOY

Part # 69790401899

BDI # 19074568

Features

Component: Sleeve Assembly
Width - Millimeter: 571.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.25

Outside Diameter - Millimeter: 488.95
Coupling Type: Gear Coupling
Torque: 2205000In-Lbs
Width - Inch: 22.5

Price Inventory : Available to order
Loading Price
QTY
QF25DESPBODYX21.44

COMPARE

QF25DESPBODYX21.44

Description
QF25DESPBODYX21.44 ; COUPLING BODY

TIMKEN LOVEJOY

Part # QF25DESPBODYX21.44

BDI # 21961629

Features

Component: Spacer Assembly
Width - Millimeter: 544.576
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.19

Outside Diameter - Millimeter: 81.026
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch: 21.44

Price Inventory : Available to order
Loading Price
QTY