Page 1 of 2

Next

Compare
HH840249-3

COMPARE

HH840249-3

Description
HH840249-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # HH840249-30000

BDI # 1357748

Features

Component: Cone
Width - Millimeter: 95.25
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Precision Class: Class 3
Basic Number: HH840249 #3

Price Inventory : Available to order
Loading Price
QTY
HM262749-3

COMPARE

HM262749-3

Description
HM262749-3 TAPERED ROLLER BEARINGS CUP

TIMKEN

Part # HM262749-30000

BDI # 1358956

Features

Component: Cone
Width - Millimeter: 95.25
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Precision Class: Class 3
Basic Number: HM262749 #3

Price Inventory : Available to order
Loading Price
QTY
HH234032-3

COMPARE

HH234032-3

Description
HH234032-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # HH234032-30000

BDI # 1357640

Features

Component: Cone
Width - Millimeter: 93.675
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Precision Class: Class 3
Basic Number: HH234032 #3

Price Inventory : Available to order
Loading Price
QTY
NJ28/710-M1A-H50V-R300-380

COMPARE

NJ28/710-M1A-H50V-R300-380

Description
NJ28/710-M1A-H50V-R300-380 CYL RLR BRNG ; POR NON RETURNABLE

FAG

Part # NJ28/710-M1A-H50V-R300-380

BDI # 24860170

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL04220-D-PP

COMPARE

SL04220-D-PP

Description
SL04220-D-PP CYLINDRICAL ROLLER BEARING ; POR 220MM X 300MM X 95MM

INA

Part # SL04220-D-PP

BDI # 1177718

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449607
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY