Page 1 of 6

Next

Compare
8020COV

COMPARE

8020COV

Description
8020COV COUPLING COVER ; PLASTIC 8-3/16" OD 4" WID

MARTIN SPROCKET & GR

Part # 8020COV

BDI # 625426

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11H

COMPARE

11H

Description
11H QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11H

BDI # 614577

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
12022

COMPARE

12022

Description
12022 CHAIN COUPLING HUB ; 8-3/4" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 12022

BDI # 615222

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12022 4 3/8

COMPARE

12022 4 3/8

Description
12022 4 3/8 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 3/8

BDI # 615224

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY