Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
21
71944 ACD/P4AQBCB
Description
71944 ACD /P4AQBCB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71944 ACD/P4AQBCB
BDI # 1269179
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM222WICRQUM
Description
3MM222WICRQUM PRECISION BALL BEARING ; EA=PAA/SET QUAD
Part # 3MM222WICRQUM
BDI # 21966095
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
14
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
355.6
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
673.1
Other Features:
20 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
26.5
20CH2266
Description
20CH2266 BEARING HANGER ; 3" SHAFT DIA 21" LG 6" WD
Part # 20CH2266
BDI # 617161
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21