Page 1 of 2

Next

Compare
14 N

COMPARE

14 N

Description
14 N QUADRA-FLEX SLEEVE ; 13-3/32" OD

MARTIN SPROCKET & GR

Part # 14 N

BDI # 615450

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14E

COMPARE

14E

Description
14E QUADRA-FLEX SLEEVE ; 13-3/32" OD EPDM

MARTIN SPROCKET & GR

Part # 14E

BDI # 615478

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
12CH3265

COMPARE

12CH3265

Description
12CH3265 BEARING HANGER ; 12" X 2-7/16" STYLE 326

MARTIN SPROCKET & GR

Part # 12CH3265

BDI # 18185391

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 326
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
12CH3264

COMPARE

12CH3264

Description
12CH3264 BEARING HANGER ; 12" X 2" 326

MARTIN SPROCKET & GR

Part # 12CH3264

BDI # 614936

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 326
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
1110T10-SUBASY

COMPARE

1110T10-SUBASY

Description
1110T10-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1110T10-SUBASY

BDI # 21974520

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 161.544
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 10.63

Outside Diameter - Millimeter: 270
Other Features: Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type: Grid Coupling
Width - Inch: 6.36

Price Inventory : Available to order
Loading Price
QTY