NUP208ET
Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # NUP208ET
BDI # 1413339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2205W
Description
NU2205W CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX18MM W 1-ROW
Part # NU2205W
BDI # 1413317
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451820
Number of Rows of Rollers:
Single Row
NU208EAT2X
Description
NU208EAT2X CYLINDRICAL ROLLER BEARING ; 40MMX80MMX18MM
Part # NU208EAT2X
BDI # 1226395
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LM503349A-2
Description
LM503349A-2 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Part # LM503349A-40024
BDI # 1425456
Features
Component:
Cone
Width - Millimeter:
18.009
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM503349A
NU 2205 ECP
Description
NU 2205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 18 WID RBEC 1
Part # NU 2205 ECP
BDI # 1420015
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455525
Number of Rows of Rollers:
Single Row