Page 1 of 7

Next

Compare
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
LM665910CD-2

COMPARE

LM665910CD-2

Description
LM665910CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 18-24 OD

TIMKEN

Part # LM665910CD-20000

BDI # 1364888

Features

Component: Double Cup
Width - Millimeter: 139.7
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 20.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 514.35
Other Features: Light Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: LM665910CD

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES50 FULL SPACER ELEMENT

COMPARE

RAPTOR ES50 FULL SPACER ELEMENT

Description
RAPTOR ES50 FULL SPACER ELEMENT

DODGE

Part # 017072

BDI # 20494221

Features

Component: Spacer Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13N NEOPRENE

COMPARE

13N NEOPRENE

Description
13N NEOPRENE SF COUPLING SLEEVE

TB WOODS

Part # 13N

BDI # 983737

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY