Features
Component:
Double Cup
Width - Millimeter:
103.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
206.375
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
K312486
Features
Component:
Element
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5250In-Lbs
Width - Inch:
4.063
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
150.825
Width - Inch:
4.063
B-48-SLEEVE-NYLON-B SERIES
Description
B-48-SLEEVE-NYLON-B SERIES CPLG SLEEVE
Part # B-48-SLEEVE-NYLON-B SERIES
BDI # 24532005
Features
Component:
Sleeve Assembly
Width - Millimeter:
103.886
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
2478In-Lbs
Width - Inch:
4.09
754-657011
Description
754-657011 GUIDE RAIL ; NON-RETURNABLE R-GUI 754 PEARL PE
Part # 754-657011
BDI # 24114250
Features
Height - Millimeter:
30.226
Height - Inch:
1.19
Track Width - Millimeter:
77.724
Length - Feet:
10
Track Width - Inch:
3.06
Inch - Metric:
Inch
Material:
Anodized Aluminum
Other Features:
Brown Polyethylene Roller | Acetal Frame and Pins
Product Name:
Roller Center Guide
Width - Millimeter:
103.378