Page 1 of 3

Next

Compare
95927CD-2

COMPARE

95927CD-2

Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD

TIMKEN

Part # 95927CD-2

BDI # 1352976

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 234.95
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 646159
Precision Class: Standard
Basic Number: 95927CD

Price Inventory : In stock
$ 2,185.23 / each QTY
1080T10 COVER/GRID ASSY

COMPARE

1080T10 COVER/GRID ASSY

Description
1080T10 COVER/GRID ASSY ; 0776207 7.64" OD ALUMINUM

FALK

Part # 10011516

BDI # 18105518

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 115.57
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 7.64

Outside Diameter - Millimeter: 194.056
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 4.55

Price Inventory : In stock
$ 361.15 / each QTY
9CH2263

COMPARE

9CH2263

Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263

BDI # 625737

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : In stock
$ 101.23 / each QTY
9CH2264

COMPARE

9CH2264

Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 9CH2264

BDI # 625739

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : In stock
$ 102.59 / each QTY
672-687432

COMPARE

672-687432

Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; NON-RETURNABLE ROLLER TRANSFER PLATE

REXNORD

Part # 10138180

BDI # 19435795

Features

Roller Width - Inch: 3.82
Roller Width - Millimeter: 97.028
Series: 672
Length - Feet: 0.139
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : In stock
$ 29.93 / each QTY