1050G10/51 SLEEVE
Description
1050G10/51 SLEEVE ; 744988 SHROUDED BOLT
Part # 4400161
BDI # 18105147
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
HH258248-2
Description
HH258248-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # HH258248-40000
BDI # 1357689
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
649965
Precision Class:
Standard
Basic Number:
HH258248
1050G20/52 SLEEVE
Description
1050G20/52 SLEEVE ; 744998 FOR 1050G20 OR 1050G52
Part # 4400171
BDI # 18105144
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
222S-700
Description
222S-700 SPLIT SPHR RLR BEARING ; NON-RETURNABLE 7IN ID X 340MM OD
Part # 222S.700
BDI # 1139653
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
222SM170-TVPA
Description
222SM170-TVPA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 222SM170-TVPA
BDI # 1139678
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing