Page 1 of 6

Next

Compare
18CH2267

COMPARE

18CH2267

Description
18CH2267 SCREW CNVR HANGER ; 18IN X 3-7/16IN 226

MARTIN SPROCKET & GR

Part # 18CH2267

BDI # 23629576

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 12.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 307.975

Series: 226
Inch - Metric: Inch
Length - Millimeter: 482.6
Other Features: 18 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
1140T20-SUBASY

COMPARE

1140T20-SUBASY

Description
1140T20-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1140T20-SUBASY

BDI # 21976524

Features

Component: Vertical Split Cover and Grid Assembly
Width - Millimeter: 156.464
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.38

Outside Diameter - Millimeter: 416.052
Other Features: Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type: Grid Coupling
Width - Inch: 6.16

Price Inventory : Available to order
Loading Price
QTY
20CH706

COMPARE

20CH706

Description
20CH706 BEARING HANGER ; 20" X 3" 70

MARTIN SPROCKET & GR

Part # 20CH706

BDI # 617164

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 70
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
18CH2166

COMPARE

18CH2166

Description
18CH2166 BEARING HANGER ; 3" SHAFT DIA 19" LG 6" WD

MARTIN SPROCKET & GR

Part # 18CH2166

BDI # 616259

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 12.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 307.975

Series: 216
Inch - Metric: Inch
Length - Millimeter: 482.6
Other Features: 18 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
20CH2206

COMPARE

20CH2206

Description
20CH2206 CONVEYOR HANGER

MARTIN SPROCKET & GR

Part # 20CH2206

BDI # 21535986

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 14
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 355.6

Series: 220
Inch - Metric: Inch
Length - Millimeter: 673.1
Other Features: 20 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 26.5

Price Inventory : Available to order
Loading Price
QTY