Page 1 of 16

Next

Compare
23252BL1W33

COMPARE

23252BL1W33

Description
23252BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 260MMX480MMX174MM

NTN

Part # 23252BL1W33

BDI # 17140671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252 CC/C3W502

COMPARE

23252 CC/C3W502

Description
23252 CC/C3W502 SPHR ROLLER BRG

SKF

Part # 23252 CC/C3W502

BDI # 1247839

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252 CC/C4W33

COMPARE

23252 CC/C4W33

Description
23252 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23252 CC/C4W33

BDI # 1247840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252 CCK/C4W33

COMPARE

23252 CCK/C4W33

Description
23252 CCK/C4W33 SPHR ROLLER BRG

SKF

Part # 23252 CCK/C4W33

BDI # 1247843

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252KEJW507C08C3

COMPARE

23252KEJW507C08C3

Description
23252KEJW507C08C3 SPHERICAL RLR BRG ; 260MM ID 480MM OD 174MM WD

TIMKEN

Part # 23252KEJW507C08C3

BDI # 21966115

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY