Page 1 of 21

Next

Compare
RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT

DODGE

Part # 015853

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : In stock
Loading Price
QTY
23252KEMBW507C08C4

COMPARE

23252KEMBW507C08C4

Description
23252KEMBW507C08C4 SPHERICAL RLR BRG

TIMKEN

Part # 23252KEMBW507C08C4

BDI # 20103178

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HM262749D-2

COMPARE

HM262749D-2

Description
HM262749D-2 ; TRB DOUBLE ROW CONE 12-18 OD

TIMKEN

Part # HM262749D-2

BDI # 1358968

Features

Component: Double Cone
Width - Millimeter: 174.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Precision Class: Standard
Basic Number: HM262749D

Price Inventory : Available to order
Loading Price
QTY
23252BL1W33C3

COMPARE

23252BL1W33C3

Description
23252BL1W33C3 SPHR RLR BRG ; NON RETURNABLE 260MMX480MMX174MM

NTN

Part # 23252BL1W33C3

BDI # 17140672

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252BL1W33

COMPARE

23252BL1W33

Description
23252BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 260MMX480MMX174MM

NTN

Part # 23252BL1W33

BDI # 17140671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY