PHE 1150TGHCOVER
Description
PHE 1150TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1150TGHCOVER
BDI # 1281893
Features
Component:
Horizontal Split Cover
Width - Millimeter:
271
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
17.835
Outside Diameter - Millimeter:
453
Other Features:
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.669
Features
Component:
Horizontal Split Cover
Width - Millimeter:
274.32
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
10.8
23284BL1KC3
Description
23284BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23284BL1KC3
BDI # 1200486
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/500CAME4C3
Description
231/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX264MM W 2-ROW
Part # 231/500CAME4C3
BDI # 20400358
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
274.32
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
10.8