Page 1 of 28

Next

Compare
PHE 1150TGHCOVER

COMPARE

PHE 1150TGHCOVER

Description
PHE 1150TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1150TGHCOVER

BDI # 1281893

Features

Component: Horizontal Split Cover
Width - Millimeter: 271
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 17.835

Outside Diameter - Millimeter: 453
Other Features: Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 10.669

Price Inventory : Available to order
Loading Price
QTY
1150T10 COVER ASSY

COMPARE

1150T10 COVER ASSY

Description
1150T10 COVER ASSY

DODGE

Part # 007474

BDI # 239457

Features

Component: Horizontal Split Cover
Width - Millimeter: 274.32
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 17.84

Outside Diameter - Millimeter: 453.136
Other Features: Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type: Grid Coupling
Width - Inch: 10.8

Price Inventory : Available to order
Loading Price
QTY
23284BL1KC3

COMPARE

23284BL1KC3

Description
23284BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23284BL1KC3

BDI # 1200486

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU3284EMAW45BW50B

COMPARE

NU3284EMAW45BW50B

Description
NU3284EMAW45BW50B CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NU3284EMAW45BW50B

BDI # 21574583

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
240/600YMDWEW919C6

COMPARE

240/600YMDWEW919C6

Description
240/600YMDWEW919C6 ; SPHERICAL ROLLER BEARINGS

TIMKEN

Part # 240/600YMDWEW919C6

BDI # 21460113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY