PHE 1150TGHCOVER
Description
PHE 1150TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1150TGHCOVER
BDI # 1281893
Features
Component:
Horizontal Split Cover
Width - Millimeter:
271
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
17.835
Outside Diameter - Millimeter:
453
Other Features:
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.669
1150T10 COVER/GRID ASSY
Description
1150T10 COVER/GRID ASSY 3SEG/SET ; 758283 17.84IN OD ALUMINUM
Part # 10011346
BDI # 21490224
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
271.526
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
10.69
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530 CAK/C08W507
Description
231 /530 CAK /C08W507 SPHR ROLLER BRG
Part # 231/530 CAK/C08W507
BDI # 1269197
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing