Features
Component:
Horizontal Split Cover
Width - Millimeter:
309.88
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
22.3
Outside Diameter - Millimeter:
566.42
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.2
PHE 1190TGHCOVER
Description
PHE 1190TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGHCOVER
BDI # 1281897
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.795
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325.12
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
26.6
Outside Diameter - Millimeter:
675.64
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
12.8
23296KYMBW906AC3
Description
23296KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23296KYMBW906AC3
BDI # 21967248
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/500CAME4C3
Description
241/500CAME4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX325MM W
Part # 241/500CAME4C3
BDI # 20400586
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing