PHE 1150TGVCOVER
Description
PHE 1150TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1150TGVCOVER
BDI # 1281912
Features
Component:
Vertical Split Cover
Width - Millimeter:
406
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
18.74
Outside Diameter - Millimeter:
476
Other Features:
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
15.984
PHE 1160TGVCOVER
Description
PHE 1160TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1160TGVCOVER
BDI # 1281913
Features
Component:
Vertical Split Cover
Width - Millimeter:
432
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.008
PHE 1170TGVCOVER
Description
PHE 1170TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1170TGVCOVER
BDI # 1281914
Features
Component:
Vertical Split Cover
Width - Millimeter:
452
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.992
Outside Diameter - Millimeter:
584
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.795
241/600 ECAK30/C3W33
Description
241 /600 ECAK30 /C3W33 SPHR ROLLER BRG
Part # 241/600 ECAK30/C3W33
BDI # 1248443
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/1250 CAF/W33
Description
230 /1250 CAF /W33 SPHR ROLLER BRG
Part # 230/1250 CAF/W33
BDI # 22783277
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
68.898
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing