PHE 60GCCOVER

COMPARE

PHE 60GCCOVER

Description
PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 60GCCOVER

BDI # 1291762

Features

Component: Sleeve Assembly
Width - Millimeter: 466
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.992

Outside Diameter - Millimeter: 457
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 77283Nm
Width - Inch: 18.346

Price Inventory : Available to order
Loading Price
QTY
23156CAMKDD2E4C3TF

COMPARE

23156CAMKDD2E4C3TF

Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W

NSK

Part # 23156CAMKDD2E4C3TF

BDI # 24666270

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QF1890DESPBODYX18

COMPARE

QF1890DESPBODYX18

Description
QF1890DESPBODYX18 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX18

BDI # 21966938

Features

Component: Spacer Assembly
Width - Millimeter: 457.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 18

Price Inventory : Available to order
Loading Price
QTY
22344EAE4C2

COMPARE

22344EAE4C2

Description
22344EAE4C2 SPHERICAL ROLLER BEARING ; POR 220MM BOREX460MM ODX145MM W

NSK

Part # 22344EAE4C2

BDI # 24666212

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 5.709
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/800-B-K30-MB-C3

COMPARE

241/800-B-K30-MB-C3

Description
FAG 241/800-B-K30-MB-C3

FAG

Part # 241/800-B-K30-MB-C3

BDI # 1142897

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY