PHE 60GCCOVER
Description
PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 60GCCOVER
BDI # 1291762
Features
Component:
Sleeve Assembly
Width - Millimeter:
466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
77283Nm
Width - Inch:
18.346
QF1890DESPBODYX18
Description
QF1890DESPBODYX18 ; COUPLING BODY
Part # QF1890DESPBODYX18
BDI # 21966938
Features
Component:
Spacer Assembly
Width - Millimeter:
457.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
18
22344EAE4C2
Description
22344EAE4C2 SPHERICAL ROLLER BEARING ; POR 220MM BOREX460MM ODX145MM W
Part # 22344EAE4C2
BDI # 24666212
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23156CAMKDD2E4C3TF
Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W
Part # 23156CAMKDD2E4C3TF
BDI # 24666270
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing