Page 1 of 179

Next

Compare
SB 22318 C3 W33 SS

COMPARE

SB 22318 C3 W33 SS

Description
SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0618066000

BDI # 344691

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
8JES

COMPARE

8JES

Description
8JES COUPLING SLEEVE ; 5-1/16" OD EPDM

DODGE

Part # 004252

BDI # 238646

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226 EK

COMPARE

22226 EK

Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK

BDI # 1416027

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
8EM

COMPARE

8EM

Description
8EM QUADRA-FLEX SLEEVE ; 5-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 8EM

BDI # 624343

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY