23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23222EJW33
Description
23222EJW33 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD STEEL CAGE
Part # 23222EJW33
BDI # 23594116
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 775803 4.63" OD ALUMINUM
Part # 4300517
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
23222 CCK/W33
Description
23222 CCK /W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID
Part # 23222 CCK/W33
BDI # 1418963
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3222-M-C3
Description
3222-M-C3 ANG CONTACT BALL BRG ; DBL ROW 110MM BORE X 200MM OD X 69.8MM W
Part # 3222-M-C3
BDI # 1144027
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257152
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)