A4138-2
Description
A4138-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.378" OD 11/32" WD
Part # A4138-20024
BDI # 1353569
Features
Component:
Cup
Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35.001
Global Part Number GPN:
472283
Precision Class:
Standard
Width - Inch:
0.344
Basic Number:
A4138
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591491
Self Aligning:
No
71905 CD/P4A
Description
71905 CD/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71905 CD/P4A
BDI # 1258734
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71906 CDGA/HCP4A
Description
71906 CDGA/HCP4A ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Part # 71906 CDGA/HCP4A
BDI # 1265700
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7002
Description
7002 ANGULAR CONTACT BALL BEARING ; 15MM ID 32MM OD 9MM W OPEN
Part # 7002
BDI # 1210063
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)