Page 1 of 7

Next

Compare
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
LM665910CD-2

COMPARE

LM665910CD-2

Description
LM665910CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 18-24 OD

TIMKEN

Part # LM665910CD-20000

BDI # 1364888

Features

Component: Double Cup
Width - Millimeter: 139.7
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 20.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 514.35
Other Features: Light Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: LM665910CD

Price Inventory : Available to order
Loading Price
QTY
13E EPDM

COMPARE

13E EPDM

Description
13E EPDM SF COUPLING SLEEVE

TB WOODS

Part # 13

BDI # 1405864

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
HM252310CD-2

COMPARE

HM252310CD-2

Description
HM252310CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD

TIMKEN

Part # HM252310CD-20000

BDI # 1358736

Features

Component: Double Cup
Width - Millimeter: 139.7
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16.625

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 422.275
Other Features: Heavy Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: HM252310CD

Price Inventory : Available to order
Loading Price
QTY
13N

COMPARE

13N

Description
13N COUPLING SLEEVE

DODGE

Part # 021993

BDI # 240345

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY