Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
LM665910CD-2
Description
LM665910CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 18-24 OD
Part # LM665910CD-20000
BDI # 1364888
Features
Component:
Double Cup
Width - Millimeter:
139.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
20.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
514.35
Other Features:
Light Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
LM665910CD
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
M249746TDG-3
Description
M249746TDG-3 TAPERED ROLLER BEARING ; DOUBLE ROW CONE 8-12 OD
Part # M249746TDG-30130
BDI # 1365845
Features
Component:
Double Cone
Width - Millimeter:
139.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Tapered Bore
Precision Class:
Class 3
Basic Number:
M249746TDG #3
Features
Component:
Sleeve Assembly
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
434900In-Lbs
Width - Inch:
5.5