Page 1 of 339

Next

Compare
NA4906-RSR-XL

COMPARE

NA4906-RSR-XL

Description
NA4906-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4906-RSR-XL

BDI # 1175456

Features

Enclosure: 1 Seal
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591477
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NU 2205 ECP

COMPARE

NU 2205 ECP

Description
NU 2205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 18 WID RBEC 1

SKF

Part # NU 2205 ECP

BDI # 1420015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455525
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7208BWG

COMPARE

7208BWG

Description
7208BWG ANGULAR CONTACT BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # 7208BWG

BDI # 1187522

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254186
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7208 BEP

COMPARE

7208 BEP

Description
7208 BEP ANG CONTACT BALL BRG ; 40MMX80MMX18MM SR

SKF

Part # 7208 BEP

BDI # 1418756

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257728
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 208 ECP

COMPARE

NU 208 ECP

Description
NU 208 ECP CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1

SKF

Part # NU 208 ECP

BDI # 1420111

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455450
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY