3304BTNC3
Description
3304BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3304BTNC3
BDI # 17757715
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2RS1/C3
Description
3304 A-2RS1 /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 20MMX52MMX22.2MM
Part # 3304 A-2RS1/C3
BDI # 1250801
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3304B-2RSTNC3
Description
3304B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3304B-2RSTNC3
BDI # 17757711
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3304-BD-XL-2Z-TVH
Description
3304-BD-XL-2Z-TVH ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 3304-BD-XL-2Z-TVH
BDI # 1144190
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)