IR55X60X35-XL
Description
IR55X60X35-XL X-LIFE BEARING INNER RING ; 55MM BORE 60MM OD
Part # IR55X60X35-XL
BDI # 20334327
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel
Self Aligning:
No
NU1030MC3
Description
NU1030MC3 CYLINDRICAL ROLLER BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW
Part # NU1030MC3
BDI # 17760886
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7314 BECBM
Description
7314 BECBM ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBM
BDI # 1420656
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257537
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
644755
Precision Class:
Standard
Basic Number:
JM720249
JM822049-2
Description
JM822049-2 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD
Part # JM822049-N0000
BDI # 1361001
Features
Component:
Cone
Width - Millimeter:
35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM822049