Page 1 of 82

Next

Compare
HK 0609

COMPARE

HK 0609

Description
HK 0609 NEEDLE ROLLER BRG

SKF

Part # HK 0609

BDI # 1422713

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.394
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7002A5TRSUMP3

COMPARE

7002A5TRSUMP3

Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TRSUMP3

BDI # 24666686

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BK0609B

COMPARE

BK0609B

Description
BK0609B ; NRB DRAWN CUP CAGED BEARING

KOYO

Part # BK0609B

BDI # 1407462

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: Yes
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.394
Retainer: Yes
Other Features: Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591862
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7002A5TYNSUMP4Y

COMPARE

7002A5TYNSUMP4Y

Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TYNSUMP4Y

BDI # 24666687

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7904A5TRSULP4Y

COMPARE

7904A5TRSULP4Y

Description
7904A5TRSULP4Y PRECISION AC BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW

NSK

Part # 7904A5TRSULP4Y

BDI # 21451811

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY