Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
7002A5TRSUMP3
Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TRSUMP3
BDI # 24666686
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591862
Self Aligning:
No
7002A5TYNSUMP4Y
Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TYNSUMP4Y
BDI # 24666687
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7904A5TRSULP4Y
Description
7904A5TRSULP4Y PRECISION AC BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 7904A5TRSULP4Y
BDI # 21451811
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring