Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199211
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200340
D6B-UJ-1/2X1/2-NKW NSS BE
Description
D6B-UJ-1/2X1/2-NKW NSS BE UNIVERSAL JNT ; 1IN OD X 3.38IN L BORED METALLIC STEEL
Part # D6B-UJ-1/2X1/2-NKW NSS BE
BDI # 592971
L099 13T 16/32DP LLOC
Description
L099 13T 16/32DP LLOC COUPLING HUB
Part # L099-HUB-13T-16/32DP-LLOC
BDI # 594795
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method:
Clamp
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199547