CMD16024X35
Description
CMD16024X35 CONVEYOR PULLEY ; 16X24 MD DRUM XT35 LESS BSH
Part # CMD16024X35
BDI # 17795485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Duplex Type
Global Part Number GPN:
570553
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
CMES2432X40
Description
CMES2432X40 CONVEYOR PULLEY ; 24X32 MES DRUM XT40
Part # CMES2432X40
BDI # 22931610
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2432X40L2
Description
CMES2432X40L2 CONVEYOR PULLEY ; 24X32 MES DRUM XT40 1/4 PL
Part # CMES2432X40L2
BDI # 22931614
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
666246
Pressure Angle:
20 Degree