Features
Size:
2 IN Dia X 15 IN L
Used For:
Standard End Plate
Part Description:
No 1 Drive Shaft Used without Seal
Inch - Metric:
Inch
Other Features:
Bronze Bearing | Used Without Seal
Product Name:
Screw Conveyor Drive Shaft
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web Style | Minimum Bore 1-1/4
Global Part Number GPN:
667098
Pressure Angle:
14-1/2 Degree
W648M60-SF
Description
W648M60-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M60-SF
BDI # 613110
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578041
Pitch Diameter - Millimeter:
162.97
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
464381
Bushing Series:
E
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671830
Pressure Angle:
14.5