Back

Page 357 of 35625

Next

Compare
UELP211-34

COMPARE

UELP211-34

Description
UELP211-34 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UELP211-34

BDI # 21958851

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.4
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
UELP211

COMPARE

UELP211

Description
UELP211 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UELP211

BDI # 21958853

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 56.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.1

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 61.9

Price Inventory : Available to order
Loading Price
QTY
UELP211-35

COMPARE

UELP211-35

Description
UELP211-35 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UELP211-35

BDI # 21958855

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.9

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 61.9

Price Inventory : Available to order
Loading Price
QTY
NAU4LKSTB210-32

COMPARE

NAU4LKSTB210-32

Description
NAU4LKSTB210-32 TAPPED BASE BEARING ; POLY-ROUND HU ASSY CAST SS HSG

TIMKEN

Part # NAU4LKSTB210-32

BDI # 23241625

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.7
Other Features: Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Stainless Steel
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
22216KEJW33C4

COMPARE

22216KEJW33C4

Description
22216KEJW33C4 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD STEEL CAGE

TIMKEN

Part # 22216KEJW33C4

BDI # 20054514

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY