23976EMBW33C3
Description
23976EMBW33C3 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
Part # 23976EMBW33C3
BDI # 20103214
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23976EMBW507C08
Description
23976EMBW507C08 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
Part # 23976EMBW507C08
BDI # 20103215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QMF18J303SM
Description
QMF18J303SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Part # QMF18J303SM
BDI # 762014
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
542629
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
R5VL1320-5
Description
R5VL1320-5 V-BELT ; WEDGE-BAND CHIPPER DRIVE 101735754
Part # R5VL1320-5
BDI # 228804
Features
Inch - Metric:
Inch
Number of Bands:
5 Bands
Other Features:
Super Power Wedge
Global Part Number GPN:
274870
Belt Width - Millimeter:
79.375
Belt Outside Length - Millimeter:
3352.8
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
132
Belt Series:
5V
Belt Width - Inch:
3.125
QAPF18A303ST
Description
QAPF18A303ST SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAPF18A303ST
BDI # 775478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row | Single Collar
Global Part Number GPN:
498318
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4