60BS10HT 7/8
Description
60BS10HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS10HT 7/8
BDI # 622690
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
32965
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
E6-TI-66
Description
E6-TI-66 IMPACT IDLER ROLL ; 6" DIA ROLLER 66" WIDE BELT CEMA E
Part # E6-TI-66
BDI # 21978072
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
CMD16054X30
Description
CMD16054X30 CONVEYOR PULLEY ; 16X54 MD DRUM XT30 LESS BSH
Part # CMD16054X30
BDI # 17795760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16063X30
Description
CMD16063X30 CONVEYOR PULLEY ; 16X63 MD DRUM XT30 LESS BSH
Part # CMD16063X30
BDI # 17795776
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16066X30
Description
CMD16066X30 CONVEYOR PULLEY ; 16X66 MD DRUM XT30 LESS BSH
Part # CMD16066X30
BDI # 17795779
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed