Back

Page 368 of 17784

Next

Compare
4 C 56 SD

COMPARE

4 C 56 SD

Description
4 C 56 SD V-BELT SHEAVE ; 4 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 4 C 56 SD

BDI # 619238

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581404
Mounting Method: Bushed
Belt Series: C
Bushing Size: SD
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
CMD16057X40

COMPARE

CMD16057X40

Description
CMD16057X40 CONVEYOR PULLEY ; 16X57 MD DRUM XT40 LESS BSH

MARTIN SPROCKET & GR

Part # CMD16057X40

BDI # 17795768

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Class: Mine Duty
Pulley Diameter - Millimeter: 406.4
Pulley Diameter - Inch: 16

Face Type: Crowned Face
Face Width - Millimeter: 1447.8
Face Width - Inch: 57
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W268M60-MPB

COMPARE

W268M60-MPB

Description
W268M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W268M60-MPB

BDI # 612961

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.6
Inch - Metric: Metric
Outside Diameter - Inch: 2.554
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577888
Pitch Diameter - Millimeter: 66.21

Price Inventory : Available to order
Loading Price
QTY
CMD16060X35

COMPARE

CMD16060X35

Description
CMD16060X35 CONVEYOR PULLEY ; 16X60 MD DRUM XT35 LESS BSH

MARTIN SPROCKET & GR

Part # CMD16060X35

BDI # 17795770

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Mine Duty
Pulley Diameter - Millimeter: 406.4
Pulley Diameter - Inch: 16

Face Type: Crowned Face
Face Width - Millimeter: 1524
Face Width - Inch: 60
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
C6-20UI-36

COMPARE

C6-20UI-36

Description
C6-20UI-36 IMPACT IDLER ; 6" DIA ROLLER 20DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20UI-36

BDI # 21980613

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY