Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
31699
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
ML225 2 1/16
Description
ML225 2 1/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML225 2 1/16
BDI # 609511
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
W2814M65-MPB
Description
W2814M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M65-MPB
BDI # 612965
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577892
Pitch Diameter - Millimeter:
124.765
W2814M90-MPB
Description
W2814M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M90-MPB
BDI # 612966
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577893
Pitch Diameter - Millimeter:
124.765
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671415
Pressure Angle:
14.5