Back

Page 380 of 17786

Next

Compare
D6-35T-30-09

COMPARE

D6-35T-30-09

Description
D6-35T-30-09 STEEL IDLER ; 6" DIA ROLL 35DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-30-09

BDI # 21979414

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
CMES2444X45L4H

COMPARE

CMES2444X45L4H

Description
CMES2444X45L4H CONVEYOR PULLEY ; 24X44 MES DRUM XT45 1/2 HBL

MARTIN SPROCKET & GR

Part # CMES2444X45L4H

BDI # 22932028

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: 0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMES2432X45L2

COMPARE

CMES2432X45L2

Description
CMES2432X45L2 CONVEYOR PULLEY ; 24X32 MES DRUM XT45 1/4 PL

MARTIN SPROCKET & GR

Part # CMES2432X45L2

BDI # 22931644

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 812.8
Face Width - Inch: 32
Other Features: 0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMES2444X50L3D

COMPARE

CMES2444X50L3D

Description
CMES2444X50L3D CONVEYOR PULLEY ; 24X44 MES DRUM XT50 3/8 DGL

MARTIN SPROCKET & GR

Part # CMES2444X50L3D

BDI # 22932044

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: 0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
1 C 150 SF

COMPARE

1 C 150 SF

Description
1 C 150 SF V-BELT SHEAVE ; 1 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 1 C 150 SF

BDI # 613490

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.4
Outside Diameter - Millimeter: 391.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581287
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY