Back

Page 395 of 17786

Next

Compare
CE4B-H

COMPARE

CE4B-H

Description
CE4B-H CONVEYOR END SHAFT ; 2" X 10 1/4" HRD

MARTIN SPROCKET & GR

Part # CE4B-H

BDI # 605470

Features

Size: 2 IN Dia X 10.25 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Bronze Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
PB14MX34S68

COMPARE

PB14MX34S68

Description
PB14MX34S68 SYNCHRONOUS BELT PULLEY ; PLAIN BORE 14MM PITCH

MARTIN SPROCKET & GR

Part # PB14MX34S68

BDI # 21445647

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.965
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
20CH706

COMPARE

20CH706

Description
20CH706 BEARING HANGER ; 20" X 3" 70

MARTIN SPROCKET & GR

Part # 20CH706

BDI # 617164

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 70
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
20B14

COMPARE

20B14

Description
20B14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B14

BDI # 617118

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 5.617
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.226
Other Features: Simplex Type
Global Part Number GPN: 569798
Pitch Diameter - Millimeter: 142.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

S4-35IB-24-5

Description
S4-35IB-24-5 CONVEYING IMPACT BED ; 24' BW 5'

MARTIN SPROCKET & GR

Part # S4-35IB-24-5

BDI # 24658178

Price Inventory : Available to order
Loading Price
QTY